Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Reducing Tee, 3/8" x 3/8" x 1/4" Pipe Size
Mfr # 706206-060604
Zoro # G9720961
original price:
$18.35
10% off
new price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8" x 3/8" x 1/4"
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material Low Lead Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706206-060604
- Zoro # G9720961
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 3/8" x 1/4" |
Pipe Size (Fittings) | 3/8" x 3/8" x 1/4" |
Overall Length | 1 5/8 in |
Pipe Size | 1/4 in, 3/8 in |
Fitting Side B Outside Diameter | 5/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in x 1/4 in |
Fitting Thread Size B | 3/8 in -18 |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Thread Size A | 3/8 in -18 |
Fitting Thread Size C | 1/4 in -18 |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Side C Outside Diameter | 1/2 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Reducing Tee, Brass, CA2745, 3/8 in, Female, NPT, 1 1/2 in, 18, 3/8 in -18, 3/8 in, Female, NPT, 5/8 in, 18, 3/8 in -18, 1/4 in, Female, NPT, 1/2 in, 18, 1/4 in -18, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROCEL EPDM Rolls, Rubber, 48" x 35 ft. x 1" Wall (M927-ACSR10 S2S)
- PARKER Recessed Hex Plug, Brass, 3/4 in, MNPT (219P-12)
- STEAMSPA Galvanized Steel Water Collecting and Drainage Pan (G-DPAN)
- FLUIDMASTER Tank Lever Euro Platinum (686)
- ZORO SELECT Low Lead Brass Hex Nipple, 1" Pipe Size (706122-16)
- ZORO SELECT Red Brass Coupling, FNPT, 3/4" Pipe Size (1VFE2)
- ZORO SELECT Brass 90 Degrees Elbow, FNPT, 1-1/4" Pipe Size (22UK99)
- ZORO SELECT Low Lead Brass Forged Elbow, 1/2" Pipe Size (706200-08)
- ZORO SELECT Brass Round Cap, Female BSPT (ZUSA-PF-10549)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size 5 PK (6AYU5)
- JMF Hex Bushing 3/4X3/8 Lf (4506739)
- Zoro Select Brass Pipe Fittings