Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 1/4" x 1/8" Pipe Size
Mfr # 706228-0402
Zoro # G1818470
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4" x 1/8"
- Specific Fitting Shape Reducing Street Elbow
- Pipe Fitting Material Low Lead Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706228-0402
- Zoro # G1818470
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" x 1/8" |
Pipe Size (Fittings) | 1/4" x 1/8" |
Pipe Size | 1/4 in, 1/8 in |
Overall Length | 1 in |
Fitting Thread Size B | 1/8 in -27 |
Fitting Pipe Size | 1/4 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Thread Size A | 1/4 in -18 |
Fitting Side A Outside Diameter | 1 5/16 in |
Fitting Side B Outside Diameter | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
90 Degrees Reducing Street Elbow, Brass, CA2745, 1/4 in, Female, NPT, 1 5/16 in, 18, 1/4 in -18, 1/8 in, Male, NPT, 3/8 in, 27, 1/8 in -27, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS T and P Relief Valve, 3/4 In. Inlet (3/4 LF 100XL-4)
- OATEY Shower Drain Pvc Offset 2In (42787)
- ZORO SELECT 1" x 3/8" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRT4)
- APG 4" Aluminum Part D (340DAL)
- ZORO SELECT Low Lead Brass Face Bushing, 1/2" x 3/8" Pipe Size (706140-0806)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/8" Pipe Size (6AYR4)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 3/8" Pipe Size (6RCW3)
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 3/8" x 1/4" Pipe Size 10 PK (6AYW7)
- ZORO SELECT Low Lead Brass Coupling, 1/4" Pipe Size (706303-04)
- ZORO SELECT Brass Round Cap, Female BSPT (ZUSA-PF-10547)
- JONES STEPHENS Brass Comp. Elbow, No Lead, 3/8", 90 deg. (C74041LF)
- Zoro Select Brass Pipe Fittings