Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 1/2" x 3/8" Pipe Size
Mfr # 706228-0806
Zoro # G8656873
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 3/8"
- Specific Fitting Shape Reducing Street Elbow
- Pipe Fitting Material Low Lead Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706228-0806
- Zoro # G8656873
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Pipe Size (Fittings) | 1/2" x 3/8" |
Pipe Size | 1/2 in, 3/8 in |
Overall Length | 1 1/4 in |
Fitting Side B Outside Diameter | 11/16 in |
Fitting Thread Size A | 1/2 in -14 |
Fitting Thread Size B | 3/8 in -18 |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 3/8 in |
Fitting Side A Outside Diameter | 1 3/8 in |
Description
90 Degrees Reducing Street Elbow, Brass, CA2745, 1/2 in, Female, NPT, 1 3/8 in, 14, 1/2 in -14, 3/8 in, Male, NPT, 11/16 in, 18, 3/8 in -18, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Union, Schedule 80, 1/2" Pipe Size, FNPT x FNPT (9898-375-005)
- KOHLER Pivot Door Seal (GP1409391)
- PFISTER Residential 3 or 4 Hole Kitchen Faucet (GT26-4CBC)
- ZORO SELECT 3/8" MNPT x 2 ft. TBE Black Pipe Sch 80 (90318)
- ZORO SELECT Reducing Coupling, Brass, 1 1/4 x 3/4 in (ZUSA-PF-10324)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 3/4" Pipe Size (1VER9)
- ZORO SELECT Brass Anchor Coupling, FNPT, 1/4" Pipe Size (6AZC1)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1-1/2" Pipe Size (1VEU3)
- ZORO SELECT Red Brass Union, FNPT, 2" Pipe Size (1VFL4)
- ZORO SELECT Red Brass Coupling, FNPT, 3" Pipe Size (1VFF5)
- ZORO SELECT Hex Bushing, Brass, 1/2 x 3/8 in, NPT (ZUSA-PF-10613)
- Zoro Select Fittings