Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 1/2" x 3/8" Pipe Size
Mfr # 706228-0608
Zoro # G8656864
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 3/8"
- Specific Fitting Shape Reducing Street Elbow
- Pipe Fitting Material Low Lead Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706228-0608
- Zoro # G8656864
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Pipe Size (Fittings) | 1/2" x 3/8" |
Overall Length | 1 1/4 in |
Pipe Size | 1/2 in, 3/8 in |
Fitting Side A Outside Diameter | 1 3/16 in |
Fitting Pipe Size | 1/2 in x 3/8 in |
Fitting Side B Outside Diameter | 13/16 in |
Fitting Thread Size A | 1/2 in -18 |
Fitting Thread Size B | 3/8 in -14 |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
90 Degrees Reducing Street Elbow, Brass, CA2745, 1/2 in, Female, NPT, 1 3/16 in, 18, 1/2 in -18, 3/8 in, Male, NPT, 13/16 in, 14, 3/8 in -14, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Legris Nylon/BrassPush-In, 1/4", Male 1/4", 1/4" Tube Size (31755614)
- KOHLER Wall-Mount Rainhead Arm & Flange (10124-BL)
- T&S BRASS Drain - Rotary (B-3950)
- SLOAN Crown Efx3A Crown Kit (Solar) (3324119)
- ZORO SELECT Low Lead Brass Reducing Tee, 3/8" x 3/8" x 1/4" Pipe Size (706206-060604)
- ZORO SELECT Chrome Plated Brass Hex Key Street Elbow, FNPT x MNPT, 1/16" Pipe Size (4CCJ4)
- ZORO SELECT Chrome Plated Brass Hex Conversion Nipple, MNPT x MBSP, 3/4" Pipe Size (8008-12-12)
- ZORO SELECT Hex Bushing, Brass, 1 x 3/4 in, Class 125 (ZUSA-PF-10622)
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 3/4" x 3/8" Pipe Size (6AYX0)
- ZORO SELECT Coupling, Black Zinc-Plated Brass, 1/4 in (ZUSA-PF-9071)
- BARJAN 7443252 Extension Nipple; Brass (07443252)
- Zoro Select Fittings