Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Nipple, MNPT, 3/8" x 1/8" Pipe Size
Mfr # 706123-0602
Zoro # G5122607
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8" x 1/8"
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material Low Lead Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706123-0602
- Zoro # G5122607
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/8" |
Overall Pipe Length | 1.125 in |
Pipe Size (Nominal) | 3/8" x 1/8" |
Outside Dia. | 45/64" |
Pipe Size - Nominal | 3/8 in x 1/8 in |
Pipe Size (Fittings) | 3/8" x 1/8" |
Thread Size | 3/8-18 x 1/8-27 |
Overall Length | 1 1/4 in |
Outside Diameter | 11/16 in |
Description
Nipple, Application Air, Natural Gas, Potable Water, Gravity Flow Yes, Material Brass, Material Grade CA2745, Maximum Operating Pressure 1000 psi @ 200 Degrees F, Maximum Operating Temperature 250 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -65 Degrees F, Outside Diameter 11/16 in, Overall Length 1 1/4 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL MNPT, Black Forged Steel Square Head Plug, Class 3000 (0361301807)
- APOLLO EXPANSION PEX 3/4 in. PEX-A Expansion Sleeve/Ring (25-Pack), 25PK (EPXS3425PK)
- ZORO SELECT 1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T4BND17)
- ZORO SELECT 1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (463-060)
- ZORO SELECT Brass 90 Degrees Elbow, FNPT, 1-1/4" Pipe Size (22UK99)
- ZORO SELECT Brass Reducer, FNPT x MNPT, 1/2" x 1/4" Pipe Size (706120-0804)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size (22UL15)
- ZORO SELECT Wye, Brass, 1 1/2 in Pipe Size, FNPT (ZUSA-PF-10521)
- ZORO SELECT Chrome Plated Brass Hex Key Street Elbow, FNPT x MNPT, 1/4" Pipe Size (4CCJ8)
- ZORO SELECT Brass Street Tee, FNPT x MNPT x FNPT, 1/8" Pipe Size 10 PK (6AYW0)
- THRIFCO PLUMBING 3/4 X 1/2 90 Brass Elbow (5317015)
- Zoro Select Brass Pipe Fittings