Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Nipple, MNPT, 1/2" x 3/8" Pipe Size
Mfr # 706123-0806
Zoro # G5122591
original price:
$10.79
10% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 3/8"
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material Low Lead Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706123-0806
- Zoro # G5122591
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Overall Pipe Length | 1.4063 in |
Outside Dia. | 1" |
Pipe Size (Fittings) | 1/2" x 3/8" |
Pipe Size - Nominal | 1/2 in x 3/8 in |
Overall Length | 1 3/8 in |
Thread Size | 1/2-14 x 3/8-18 |
Outside Diameter | 27/32 in |
Description
Nipple, Application Air, Natural Gas, Potable Water, Gravity Flow Yes, Material Brass, Material Grade CA2745, Maximum Operating Pressure 1000 psi @ 200 Degrees F, Maximum Operating Temperature 250 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -65 Degrees F, Outside Diameter 27/32 in, Overall Length 1 3/8 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spout Adapter Kit (1074277)
- BANJO 1" Male Adapter x Hose Shank Cam Lever Coupling (100E)
- KOHLER Spud Seal Kit (1151754)
- ZORO SELECT 2" FNPT x MNPT Brass Ball Valve Inline (107-328)
- ZORO SELECT Brass Union, FNPT, 3/4" Pipe Size (6AYY6)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/2" Pipe Size (22UL64)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 3/8" Pipe Size (1VFY1)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 1" Pipe Size (1VFZ6)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1-1/2" x 1" Pipe Size (1VGE9)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/8" Pipe Size (6AYR4)
- NIBCO 0.5 in. Brass Slip Union (123775)
- Zoro Select Brass Pipe Fittings