Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Nipple, MNPT, 1/2" x 1/4" Pipe Size
Mfr # 706123-0804
Zoro # G5122652
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 1/4"
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material Low Lead Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706123-0804
- Zoro # G5122652
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/4" |
Overall Pipe Length | 1.2969 in |
Pipe Size - Nominal | 1/2 in x 1/4 in |
Pipe Size (Fittings) | 1/2" x 1/4" |
Outside Dia. | 1" |
Thread Size | 1/2-14 x 1/4-18 |
Overall Length | 1 3/8 in |
Outside Diameter | 27/32 in |
Description
Nipple, Application Air, Natural Gas, Potable Water, Gravity Flow Yes, Material Brass, Material Grade CA2745, Maximum Operating Pressure 1000 psi @ 200 Degrees F, Maximum Operating Temperature 250 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -65 Degrees F, Outside Diameter 27/32 in, Overall Length 1 3/8 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNG14)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 6 Length, Polished Brass (EVT6122)
- BRASSCRAFT 1/2 in. FIP x 1/2 in. MIP Integral Shut-Off Valve (DRS83X R)
- KOHLER Adair Comfort Height One-Piece Elo, 1.28 gpf, Gravity Flush, Floor Mounted Mount, Elongated, White (3946-RA-0)
- ZORO SELECT Red Brass Cross, FNPT, 3/8" Pipe Size (1VFB7)
- ZORO SELECT Red Brass Cap, FNPT, 1-1/4" Pipe Size (1VFH3)
- ZORO SELECT Brass Square Head Plug, Male BSPT (ZUSA-PF-10586)
- ZORO SELECT Brass Male Tee, MNPT, 1/4" Pipe Size (6AYV2)
- ZORO SELECT Brass Union, FNPT, 1/2" Pipe Size (706104-08)
- ZORO SELECT Brass Hollow Square Head Plug, Male NPT (ZUSA-PF-10735)
- ZORO SELECT Brass Square Head Plug, Male BSPT (ZUSA-PF-10587)
- Zoro Select Brass Pipe Fittings