Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Male Elbow, 3/8" x 1/8" Pipe Size
Mfr # 706235-0602
Zoro # G3002627
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8" x 1/8"
- Specific Fitting Shape Elbow
- Pipe Fitting Material Low Lead Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706235-0602
- Zoro # G3002627
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/8" |
Pipe Size (Fittings) | 3/8" x 1/8" |
Overall Length | 1 1/4 in |
Pipe Size | 1/8 in, 3/8 in |
Fitting Side B Outside Diameter | 3/8 in |
Fitting Thread Size A | 3/8 in -18 |
Fitting Side A Outside Diameter | 1 1/4 in |
Fitting Pipe Size | 3/8 in x 1/8 in |
Fitting Thread Size B | 1/8 in -27 |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
90 Degrees Male Reducing Elbow, Brass, CA2745, 3/8 in, Male, NPT, 1 1/4 in, 18, 3/8 in -18, 1/8 in, Male, NPT, 3/8 in, 27, 1/8 in -27, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Cross Handle 8" Mount, Chrome plated (947-GN8BVBE7CP)
- SPORLAN CONTROLS Solenoid Coil, Junction Box 24V, 310325 (310325)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-480821-S)
- SANI-LAV Swivel Hose Adapt, 3/4 GHT/HoseBarb, Bras (N20)
- ZORO SELECT Red Brass Union, FNPT, 1/2" Pipe Size (6RDA5)
- ZORO SELECT Brass Cap, FNPT, 3/4" Pipe Size (6AYZ6)
- ZORO SELECT Brass Round Cap, Female NPTF (ZUSA-PF-9061)
- ZORO SELECT Low Lead Brass Coupling, 1/4" Pipe Size (706303-04)
- ZORO SELECT Reducing Coupling, Brass, 1 1/4 x 3/4 in (ZUSA-PF-10324)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/8" Pipe Size (1VEV9)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017053)
- Zoro Select Fittings