Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Male Elbow, 3/8" Pipe Size
Mfr # 706230-06
Zoro # G3002645
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Elbow
- Pipe Fitting Material Low Lead Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706230-06
- Zoro # G3002645
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Overall Length | 1 1/4 in |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Thread Size B | 3/8 in -18 |
Fitting Side A Outside Diameter | 1 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side B Outside Diameter | 11/16 in |
Fitting Thread Size A | 3/8 in -18 |
Description
90 Degrees Male Elbow, Brass, CA2745, 3/8 in, Male, NPT, 1 3/8 in, 18, 3/8 in -18, 3/8 in, Male, NPT, 11/16 in, 18, 3/8 in -18, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Washing Machine Valve, 3/4 in, Copper, Blue (38871)
- LEGEND VALVE 1/2" X 30" BLACK NIPPLE (355-262)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353009860)
- T&S BRASS Index Button - Cold (172F)
- ZORO SELECT Brass 90 Degrees Elbow, FNPT, 1/8" Pipe Size (22UK98)
- ZORO SELECT Brass Anchor Coupling, FNPT, 1/8" Pipe Size (6AZC0)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/4" x 1/8" Pipe Size (706119-0402)
- ZORO SELECT Red Brass Solid Plug, MNPT, 1/8" Pipe Size (1VFP6)
- ZORO SELECT 90 Elbow Reducer, Brass, 3/4 x 3/8 in (ZUSA-PF-10388)
- ZORO SELECT 45 Elbow, Brass, 1/8 in, FNPT, Class 125 (ZUSA-PF-10410)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Female Hex Coupling, 1/4" Female x 1/4" Female NPT (FC02-02)
- Zoro Select Brass Pipe Fittings