Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Male Elbow, 1/2" Pipe Size
Mfr # 706230-08
Zoro # G2062256
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Elbow
- Pipe Fitting Material Low Lead Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 706230-08
- Zoro # G2062256
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Overall Length | 1 1/2 in |
Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 13/16 in |
Fitting Thread Size B | 1/2 in -14 |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Thread Size A | 1/2 in -14 |
Fitting Side A Outside Diameter | 1 1/4 in |
Description
90 Degrees Male Elbow, Brass, CA2745, 1/2 in, Male, NPT, 1 1/4 in, 14, 1/2 in -14, 1/2 in, Male, NPT, 13/16 in, 14, 1/2 in -14, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 8 in x 6 in Pipe Size (437585)
- SMITH-COOPER Thrd HexPlug, Forged, 3000, 1/4" (4308000902)
- PARKER Nipple Reducer, 1 x 3/4 In, NPT, PFA (PNR-1612-P)
- JANDORF FINIAL 2"" BRASS PK/1 (60100)
- ZORO SELECT Red Brass Solid Plug, MNPT, 1/8" Pipe Size (1VFP6)
- ZORO SELECT Brass Pipe Fitting Kit, NPT, Assorted Pipe Size (6AZF9)
- ZORO SELECT Hex Bushing, Brass, 3 x 1 in, Class 125 (ZUSA-PF-10254)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1-1/2" x 1" Pipe Size (1VGE9)
- ZORO SELECT Reducing Adapter, Brass, 1/2 x 3/8 in (ZUSA-PF-9027)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/8" x 1/8" Pipe Size (706119-0602)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/8" x 1/4" Pipe Size (706119-0604)
- Zoro Select Brass Pipe Fittings