Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Hex Plug, Male NPT, 3/8" Pipe Size
Mfr # 706125-06
Zoro # G6191464
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Hex Plug
- Pipe Fitting Material Low Lead Brass
- Fitting Connection Type Male NPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706125-06
- Zoro # G6191464
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Thread Size | 3/8 in -18 |
Hex Size | 11/16 in |
Pipe Size | 3/8 in |
Overall Length | 7/8 in |
Fitting Pipe Size | 3/8 in |
Outside Diameter | 11/16 in |
Nominal Pipe Size | 3/8 in |
Description
Hex Head Plug, 3/8 in Nominal Pipe Size, Brass, CA2745, Male NPT, 11/16 in Outside Diameter, 7/8 in Overall Length, 1,000 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Construction Solid, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 3/8 in -18, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Faucet Set Screw (63234001)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX48T)
- DELTA Delta Trinsic Towel Ring (759460)
- BECK 2-1/2" x 5" Black Pipe Nipple Sch 40 (330042201)
- ZORO SELECT Brass Anchor Coupling, FNPT, 1/4" Pipe Size (6AZC1)
- ZORO SELECT Lead Free Brass Adapter, MNPT x FNPT, 3/8" Pipe Size (706120-0606)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/4" x 1/8" Pipe Size (22UL46)
- ZORO SELECT Low Lead Brass Forged Elbow, 1/8" Pipe Size (706200-02)
- ZORO SELECT Low Lead Brass Forged Elbow, 3/4" Pipe Size (706200-12)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 2" x 1" Pipe Size (1VGF4)
- ZORO SELECT Red Brass Union, FNPT, 3/4" Pipe Size (1VFK5)
- Zoro Select Fittings