Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Forged Street Elbow, 3/8" Pipe Size
Mfr # 706216-06
Zoro # G6099073
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Street Elbow
- Pipe Fitting Material Low Lead Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706216-06
- Zoro # G6099073
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Overall Length | 1 3/8 in |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Thread Size A | 3/8 in -18 |
Fitting Thread Size B | 3/8 in -18 |
Fitting Side B Outside Diameter | 11/16 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
90 Degrees Street Elbow, Brass, CA2745, 3/8 in, Female, NPT, 1 1/16 in, 18, 3/8 in -18, 3/8 in, Male, NPT, 11/16 in, 18, 3/8 in -18, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF Tube Clamp, 2.62in H, 316 SS, Size 1-1/2in (CRA-538-ACT-DP-AS-U-W5-K-642012)
- HOME-FLEX Home-Flex 4903324 0.75 Mip x 0.75 in. Dia. Underground Insert Poly Meter Riser (4903324)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1" x 3/4" Pipe Size, CTS Spigot x CTS Hub (4137-131)
- HAM-LET 1/4" x 1/8" Compression 316 SS Reducing Union (763L SS 1/4 X 1/8)
- ZORO SELECT Red Brass Cross, FNPT, 1/8" Pipe Size (1VFB3)
- ZORO SELECT Wye, Brass, 1 1/2 in Pipe Size, FNPT (ZUSA-PF-10521)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/2" Pipe Size (706115-08)
- ZORO SELECT Hex Nipple, Black Zinc-Plated Brass, 3/8 (ZUSA-PF-9076)
- ZORO SELECT Brass Anchor Coupling, FNPT, 3/8" Pipe Size (6AZC3)
- ZORO SELECT Red Brass Coupling, FNPT, 3/8" Pipe Size (1VFD7)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 3/4" x 1/2" Pipe Size (VS222P-12-8)
- Zoro Select Brass Pipe Fittings