Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Forged Street Elbow, 1/8" Pipe Size
Mfr # 706216-02
Zoro # G6108042
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Street Elbow
- Pipe Fitting Material Low Lead Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706216-02
- Zoro # G6108042
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8 in |
Overall Length | 1 in |
Fitting Side B Outside Diameter | 3/8 in |
Fitting Thread Size A | 1/8 in -27 |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Thread Size B | 1/8 in -27 |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side A Outside Diameter | 1 in |
Description
90 Degrees Street Elbow, Brass, CA2745, 1/8 in, Female, NPT, 1 in, 27, 1/8 in -27, 1/8 in, Male, NPT, 3/8 in, 27, 1/8 in -27, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (HAC8BLSS-NF)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1" Pipe Size, Spigot x Socket (9837-249)
- WATTS Reduced Pressure Zone, Watt009, 1/2in, FNPT (009-QT-SH)
- ZORO SELECT Vacuum Connector, 1/4In, Polyethylene, PK10 (5ZMG8)
- ZORO SELECT Brass Cross, FNPT, 1/2" Pipe Size (22UL20)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 3/4" Pipe Size (6RCW6)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/4" Pipe Size (706119-0804)
- ZORO SELECT Brass Cross, FNPT, 3/8" Pipe Size (6AYY9)
- ZORO SELECT Red Brass Cap, FNPT, 1-1/4" Pipe Size (6RCY3)
- ZORO SELECT Hex Bushing, Brass, 1 x 3/4 in, Class 125 (ZUSA-PF-10622)
- ZORO SELECT Brass Hex Head Plug, Male NPTF (ZUSA-PF-9066)
- Zoro Select Fittings