Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Forged Street Elbow, 1/4" Pipe Size
Mfr # 706216-04
Zoro # G6217775
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Street Elbow
- Pipe Fitting Material Low Lead Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 706216-04
- Zoro # G6217775
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Overall Length | 1 1/4 in |
Pipe Size | 1/4 in |
Fitting Side A Outside Diameter | 2 3/16 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Outside Diameter | 1/2 in |
Fitting Thread Size B | 1/4 in -18 |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Thread Size A | 1/4 in -18 |
Description
90 Degrees Street Elbow, Brass, CA2745, 1/4 in, Female, NPT, 2 3/16 in, 18, 1/4 in -18, 1/4 in, Male, NPT, 1/2 in, 18, 1/4 in -18, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Port Haven Wall Mount Pot Filler Polished Nickel (GT533-TDD)
- LAVELLE INDUSTRIES Flapper Toilet Rialto (2010BP)
- JOHN GUEST Barbed, Push-to-Connect Plug-In Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP220808E)
- T&S BRASS Pot Filler (-0102-A)
- ZORO SELECT Red Brass Coupling, FNPT, 1/2" Pipe Size (6RCV6)
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 1/4" x 1/8" Pipe Size 10 PK (6AYX6)
- ZORO SELECT Red Brass 90 Degrees Reducing Elbow, FNPT, 3/4" x 1/2" Pipe Size (2CFF9)
- ZORO SELECT Red Brass Locknut, FNPT, 1/4" Pipe Size (1VFN5)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/2" Pipe Size (1VER8)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 1/2" Pipe Size (1VFY9)
- PARKER Pipe Nipple, Brass, 1/8" Pipe Size, MNPTF (1/8 FF-B)
- Zoro Select Brass Pipe Fittings