Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Forged Elbow, 3/4" Pipe Size
Mfr # 706200-12
Zoro # G8656821
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Elbow
- Pipe Fitting Material Low Lead Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 706200-12
- Zoro # G8656821
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Overall Length | 1 1/2 in |
Fitting Side B Outside Diameter | 1 in |
Fitting Thread Size A | 3/4 in -14 |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Thread Size B | 3/4 in -14 |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Description
90 Degrees Female Elbow, Brass, CA2745, 3/4 in, Female, NPT, 1 1/16 in, 14, 3/4 in -14, 3/4 in, Female, NPT, 1 in, 14, 3/4 in -14, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 10" TBE CPVC Pipe Nipple Sch 80 (887-100C)
- BECK 4" Close Black Pipe Nipple Sch 80 (0332652205)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 24'' Length with 3/4” MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-24N)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Satin Brass (Pvd) (416/04)
- ZORO SELECT 90 Street Elbow, Brass, 1/2 in, NPT (ZUSA-PF-10675)
- ZORO SELECT Low Lead Brass Coupling, Compression, 1" Pipe Size (160-306NL)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 1" x 1/4" Pipe Size (22UL41)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10580)
- ZORO SELECT Brass Branch Tee, FNPT x FNPT x MNPT, 1/4" Pipe Size (6AYV6)
- ZORO SELECT Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 1/2" x 3/8" Pipe Size (706228-0806)
- DIXON Brass Ball Seat to Male Pipe Adapters, 1/4" Pipe Size (1720404C)
- Zoro Select Fittings