Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Forged Elbow, 1/4" Pipe Size
Mfr # 706200-04
Zoro # G3002697
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Elbow
- Pipe Fitting Material Low Lead Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706200-04
- Zoro # G3002697
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Overall Length | 1 in |
Hex Size | 3/4 in |
Fitting Side A Outside Diameter | 1 in |
Fitting Thread Size A | 1/4 in -18 |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side B Outside Diameter | 1/2 in |
Fitting Thread Size B | 1/4 in -18 |
Description
90 Degrees Female Elbow, Brass, CA2745, 1/4 in, Female, NPT, 1 in, 18, 1/4 in -18, 1/4 in, Female, NPT, 1/2 in, 18, 1/4 in -18, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 2-1/2 In. (36HLF20901)
- ARROWHEAD BRASS Air Cap Vent Assembly (PK1430)
- ANVIL 1/8" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311015606)
- ZURN Urinal, EcoVantage, 0.125 gpf (Z5758.236.00)
- ZORO SELECT Red Brass 45 Degrees Street Elbow, MNPT x FNPT, 2" Pipe Size (2CFK5)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1-1/4" Pipe Size (1VEW6)
- ZORO SELECT Brass 90 Degrees Elbow, FNPT, 1-1/4" Pipe Size (22UK99)
- ZORO SELECT Brass Hex Nipple, MBSPT, 3/8" Pipe Size (8010-06-06)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 2" x 1-1/2" Pipe Size (1VGF8)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 3/8" Pipe Size (706114-06)
- PARKER 45 Extruded Street Elbow, Brass, 1/2 in (2214P-8-8)
- Zoro Select Fittings