Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Face Bushing, 3/8" x 1/4" Pipe Size
Mfr # 706140-0604
Zoro # G6164234
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8" x 1/4"
- Specific Fitting Shape Bushing
- Pipe Fitting Material Low Lead Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706140-0604
- Zoro # G6164234
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Pipe Size (Fittings) | 3/8" x 1/4" |
Hex Size | 5/8 in |
Overall Length | 1/2 in |
Pipe Size | 1/4 in, 3/8 in |
Fitting Thread Size A | 3/8 in -18 |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side B Outside Diameter | 5/8 in |
Fitting Thread Size B | 1/4 in -18 |
Fitting Pipe Size | 3/8 in x 1/4 in |
Description
Face Bushing, Brass, CA2745, 3/8 in, Male, NPT, 1 1/16 in, 18, 3/8 in -18, 1/4 in, Female, NPT, 5/8 in, 18, 1/4 in -18, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Butterfly Valve, Lever (BULK-STF-VAL-33)
- WATERPIK Showerhead Handheld 4Set (SM-451E)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGT25834S)
- MACFAUCETS Hands Free Automatic Faucet for 4 Inch Vessel Sink (FA400-1404)
- ZORO SELECT Low Lead Brass Bushing, 3/4" x 1/8" Pipe Size (706110-1202)
- ZORO SELECT Branch Tee, Brass, 3/4 x 1/4 x 3/4 in, FNPT (ZUSA-PF-10466)
- ZORO SELECT Brass Anchor Coupling, FNPT, 3/8" Pipe Size (6AZC3)
- ZORO SELECT Brass Street Tee, FNPT x MNPT x FNPT, 1/2" Pipe Size (6AYW3)
- ZORO SELECT Reducing Coupling, Brass, 1 x 1/4 in (ZUSA-PF-10290)
- ZORO SELECT Red Brass Flange, FNPT, 1/2" Pipe Size (4TJJ7)
- INTERSTATE PNEUMATICS Brass 6 PK (CA440B-D6)
- Zoro Select Brass Pipe Fittings