Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Face Bushing, 1/2" x 3/8" Pipe Size
Mfr # 706140-0806
Zoro # G6229133
original price:
$4.79
10% off
new price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 3/8"
- Specific Fitting Shape Bushing
- Pipe Fitting Material Low Lead Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706140-0806
- Zoro # G6229133
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Pipe Size (Fittings) | 1/2" x 3/8" |
Hex Size | 3/4 in |
Pipe Size | 1/2 in, 3/8 in |
Overall Length | 3/4 in |
Fitting Pipe Size | 1/2 in x 3/8 in |
Fitting Thread Size B | 3/8 in -18 |
Fitting Thread Size A | 1/2 in -14 |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 3/8 in |
Fitting Side B Outside Diameter | 3/4 in |
Description
Face Bushing, Brass, CA2745, 1/2 in, Male, NPT, 1 3/8 in, 14, 1/2 in -14, 3/8 in, Female, NPT, 3/4 in, 18, 3/8 in -18, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER FRENCH CURVE READYLATCH QC EB T. SEAT (4713-RL-0)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch FIP x 24 Inch Long Stainless Steel Faucet Riser (4401423)
- ZURN Pressure Reducing Valve (3-500XL3Y)
- STAR WATER SYSTEMS Toilet System, Elongated Bowl, 1.28 gpf, Floor Mount, Elongated (S1203)
- ZORO SELECT Low Lead Brass Forged Female Tee, 1/4" Pipe Size (706201-04)
- ZORO SELECT Brass Coupling, FNPT, 1-1/4" x 1" Pipe Size (22UL52)
- ZORO SELECT Hex Nipple, Nickel-Plated Brass, 1/4 in (ZUSA-PF-9016)
- ZORO SELECT Brass Elbow, 90 Degrees, MNPT, 3/8" Pipe Size (706130-06)
- ZORO SELECT Low Lead Brass Forged Street Elbow, 3/4" Pipe Size (706216-12)
- ZORO SELECT Tee, Brass, 3/4 in Pipe Size, Female BSPT (ZUSA-PF-10453)
- INTERSTATE PNEUMATICS Brass 25 PK (FPP62B-25K)
- Zoro Select Brass Pipe Fittings