Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Coupling, Compression, 3/4" Pipe Size
Mfr # 160-305NL
Zoro # G5158903
original price:
$36.09
11% off
new price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Coupling
- Pipe Fitting Material Low Lead Brass
- Tube Size 1"
- Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 160-305NL
- Zoro # G5158903
- UPC # 032888121041
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Tube Size | 1" |
Pipe Fitting Length | 3-63/64" |
Fitting Length | 3 63/64 in |
Pipe Size (Fittings) | 3/4" |
Overall Length | 3 15/16 in |
Hex Size | 1 3/16 in |
Thread Size | 3/4" |
Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 3/4 in |
Fitting Side B Outside Diameter | 1 3/16 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Bolt Hole Diameter | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Description
Compression Coupling, Brass, Zinc Plated, For Pipe Schedule 40, 3/4 in, Female, Compression, 3/4 in, 3/4 in, Female, Compression, 1 3/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Spud, Urinal and Toilet, 1x3/4" (22UR68)
- STEAMSPA Steamhead with Aromatherapy Reservoir in Brushed Nickel (G-SHBN)
- OZARK RIVER MANUFACTURING Waste Water Tank 6 Gal (AC-06-TNK)
- PARKER Tubing, White, Shore D 50 to 65, 3/16" I.D. (101-0312062-NT-25)
- ZORO SELECT Low Lead Brass Hex Plug, Male NPT, 1/4" Pipe Size (706125-04)
- ZORO SELECT Brass Cross, FNPT, 1/4" Pipe Size (22UL18)
- ZORO SELECT Red Brass Union, FNPT, 1/8" Pipe Size (1VFJ6)
- ZORO SELECT Coupling, Black Zinc-Plated Brass, 1/4 in (ZUSA-PF-9071)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 3/8" Pipe Size (706109-06)
- ZORO SELECT Brass Elbow, 90 Degrees, MNPT, 1/4" Pipe Size (706130-04)
- B & K 12 CPVC Ear Elbow (440-030NL)
- Zoro Select Fittings