Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Coupling, Compression, 1" Pipe Size
Mfr # 160-306NL
Zoro # G5158937
original price:
$40.45
5% off
new price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Specific Fitting Shape Coupling
- Pipe Fitting Material Low Lead Brass
- Tube Size 1-1/4"
- Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 160-306NL
- Zoro # G5158937
- UPC # 032888121058
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Tube Size | 1-1/4" |
Pipe Fitting Length | 3-15/16" |
Fitting Length | 3 15/16 in |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Hex Size | 1 1/2 in |
Overall Length | 3 15/16 in |
Thread Size | 1" |
Fitting Side A Nominal Pipe Size | 1 in |
Bolt Hole Diameter | 1 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1 in |
Description
Compression Coupling, Brass, Zinc Plated, For Pipe Schedule 40, 1 in, Female, Compression, 1 in, 1 in, Female, Compression, 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS (13MHHM-DP-3-304)
- MILWAUKEE VALVE Globe Valve, Class 125, 1-1/2 In., FNPT (502 1 1/2)
- GRUVLOK Gasket, Grade T, 2 In, Nitrile (0390079127)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G10-FQK2J-2P-4333)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1-1/2" Pipe Size (1VGB2)
- ZORO SELECT Reducing Adapter, Brass, 1/2 x 3/8 in (ZUSA-PF-9086)
- ZORO SELECT Brass Locknut, Female NPSL (ZUSA-PF-10337)
- ZORO SELECT Red Brass Locknut, FNPT, 1/4" Pipe Size (1VFN5)
- ZORO SELECT Brass Tee, MNPT, 1/8" Pipe Size (706232-02)
- ZORO SELECT Brass Square Head Plug, Male BSPT (ZUSA-PF-10589)
- ZORO SELECT Red Brass Tee, FNPT, 3/4" Pipe Size (1VEZ5)
- Zoro Select Brass Pipe Fittings