Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Coupling, Compression, 1-1/4" Pipe Size
Mfr # 160-307NL
Zoro # G5158955
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4"
- Specific Fitting Shape Coupling
- Pipe Fitting Material Low Lead Brass
- Tube Size 1-1/2"
- Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 160-307NL
- Zoro # G5158955
- UPC # 032888121065
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Tube Size | 1-1/2" |
Pipe Fitting Length | 3-15/16" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Length | 3 15/16 in |
Pipe Size | 1 1/4 in |
Thread Size | 1-1/4" |
Hex Size | 1 3/4 in |
Overall Length | 3 15/16 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Bolt Hole Diameter | 1 1/4 in |
Description
Compression Coupling, Brass, Zinc Plated, For Pipe Schedule 40, 1 1/4 in, Female, Compression, 1 1/4 in, 1 1/4 in, Female, Compression, 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 3/8" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385010860)
- JOMAR VALVE 1" NPT Italian Brass Valve w/Side Tap (T-100STN)
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron Double Combination Wye and 1/8 Bend (221804)
- COLDER 1/4" Barbed Inline Coupler (NS4D17004)
- ZORO SELECT Low Lead Brass Forged Female Tee, 1/2" Pipe Size (706201-08)
- ZORO SELECT Reducing Branch Tee, Brass, 1 x 3/4 x 1 in (ZUSA-PF-10473)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 3/4" x 3/8" Pipe Size (22UL40)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size (22UL11)
- ZORO SELECT Red Brass Cross, FNPT, 1/4" Pipe Size (1VFB5)
- ZORO SELECT 45 Street Elbow, Brass, 1/4 in, NPT (ZUSA-PF-10683)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/2" Pipe Size (6AZA0)
- Zoro Select Fittings