Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Coupling, 1/4" Pipe Size
Mfr # 706303-04
Zoro # G3002609
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Coupling
- Pipe Fitting Material Low Lead Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706303-04
- Zoro # G3002609
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Hex Size | 3/4 in |
Overall Length | 1 1/4 in |
Pipe Size | 1/4 in |
Fitting Thread Size A | 1/4 in -18 |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Thread Size B | 1/4 in -18 |
Fitting Side B Outside Diameter | 5/8 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Coupling, Brass, CA2745, 1/4 in, Female, NPT, 1 1/16 in, 18, 1/4 in -18, 1/4 in, Female, NPT, 5/8 in, 18, 1/4 in -18, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch Wingnut Test Plug (6722738)
- TACO 335 3/4" Bronze Pressure (335)
- KECKLEY 2-1/2" Cast Iron Wafer Check Valve (DD1F-CI-34136-250)
- PARKER Connector, Zinc Steel, CompxM, 1/2Inx3/8In (8 FBU-S)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 2" Pipe Size (22UL09)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/4" Pipe Size (706121-04)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size 10 PK (6AYR9)
- ZORO SELECT Low Lead Brass Nipple, MNPT, 3/8" x 1/4" Pipe Size (706123-0604)
- ZORO SELECT Hex Bushing, Brass, 3/8 x 1/4 in, NPT (ZUSA-PF-10610)
- ZORO SELECT Brass Street Elbow, FNPT x MNPT, 1/16" x 1/8" Pipe Size (4CCJ5)
- ZORO SELECT Hex Nipple, Black Zinc-Plated Brass, 1/2 (ZUSA-PF-9077)
- Zoro Select Brass Pipe Fittings