Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Bushing, 3/4" x 1/8" Pipe Size
Mfr # 706110-1202
Zoro # G9721013
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/8"
- Specific Fitting Shape Bushing
- Pipe Fitting Material Low Lead Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706110-1202
- Zoro # G9721013
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/8" |
Pipe Size (Fittings) | 3/4" x 1/8" |
Hex Size | 1 1/8 in |
Overall Length | 1 in |
Pipe Size | 1/8 in, 3/4 in |
Fitting Thread Size B | 3/4 in -27 |
Fitting Thread Size A | 1/8 in -14 |
Fitting Side A Outside Diameter | 1 3/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 3/4 in x 1/8 in |
Description
Hex Bushing, Brass, CA2745, 3/4 in, Male, NPT, 1 3/16 in, 14, 1/8 in -14, 1/8 in, Female, NPT, 27, 3/4 in -27, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Direct Connect Waste Bend for Tubular Drain Applications, 22GA Brass 1-1/2"x24" (22124)
- PARKER Tubing, Nylon, 3/8" OD, Natural, 250 Ft (NNR-6-048)
- THRIFCO PLUMBING All Plastic Back Trigger Threaded Nozzle (4400379)
- JONES STEPHENS Bell Trap Drain, 1-1/2"x2", Otlt, PVC 6"x6" (D42006)
- ZORO SELECT Brass Adapter, FNPT x MNPT, 1/4" Pipe Size (6AYX3)
- ZORO SELECT Brass Tee, FNPT, 1-1/2" Pipe Size (82101-24)
- ZORO SELECT Low Lead Brass Cored Square Head Plug, Male NPT, 1/2" Pipe Size (706109-08)
- ZORO SELECT Brass Reducer, FNPT x MNPT, 1/4" x 1/8" Pipe Size (706120-0402)
- ZORO SELECT Low Lead Brass Male Elbow, 1/4" Pipe Size (706230-04)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 2" Pipe Size (1VEU4)
- THRIFCO PLUMBING 1-1/4 Inch X 1/2 Inch Black Steel Bushing (8318070)
- Zoro Select Brass Pipe Fittings