Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Bushing, 3/4" x 1/4" Pipe Size
Mfr # 706110-1204
Zoro # G9789166
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/4"
- Specific Fitting Shape Bushing
- Pipe Fitting Material Low Lead Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706110-1204
- Zoro # G9789166
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/4" |
Pipe Size (Fittings) | 3/4" x 1/4" |
Pipe Size | 1/4 in, 3/4 in |
Overall Length | 1 in |
Hex Size | 1 1/8 in |
Fitting Thread Size B | 1/4 in -18 |
Fitting Pipe Size | 3/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Outside Diameter | 1 9/16 in |
Fitting Thread Size A | 3/4 in -14 |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Hex Bushing, Brass, CA2745, 3/4 in, Male, NPT, 1 9/16 in, 14, 3/4 in -14, 1/4 in, Female, NPT, 18, 1/4 in -18, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1/2" Malleable Iron Black Square Head Plug (B3960050)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-56)
- HONEYWELL V5863A2061 3/4" Female Npt 3-Way (V5863A2061)
- MOEN Cartridge (2060)
- ZORO SELECT Brass Reducing Nipple, MNPT, 3/8" x 1/8" Pipe Size (6AZF0)
- ZORO SELECT Red Brass Solid Plug, MNPT, 3/8" Pipe Size (6RCZ5)
- ZORO SELECT Brass Hex Head Plug, Male NPTF (ZUSA-PF-9066)
- ZORO SELECT Brass Hollow Square Head Plug, Male NPT (ZUSA-PF-10598)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/2" Pipe Size 10 PK (6AZA8)
- ZORO SELECT Brass Anchor Coupling, FNPT, 1/2" Pipe Size (6AZC4)
- ANDERSON METALS 3/4X1/2 Brs Hex Bushing (756110-1208)
- Zoro Select Brass Pipe Fittings