Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Bushing, 1/2" x 1/8" Pipe Size
Mfr # 706110-0802
Zoro # G6228993
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 1/8"
- Specific Fitting Shape Bushing
- Pipe Fitting Material Low Lead Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706110-0802
- Zoro # G6228993
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/8" |
Pipe Size (Fittings) | 1/2" x 1/8" |
Pipe Size | 1/2 in, 1/8 in |
Overall Length | 1 in |
Hex Size | 7/8 in |
Fitting Thread Size B | 1/2 in -27 |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/2 in x 1/8 in |
Fitting Side A Outside Diameter | 1 in |
Fitting Thread Size A | 1/8 in -14 |
Description
Hex Bushing, Brass, CA2745, 1/2 in, Male, NPT, 1 in, 14, 1/8 in -14, 1/8 in, Female, NPT, 27, 1/2 in -27, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, SS, 37x22x7-5/8", Top (LR37220)
- CENTRAL BRASS Stem, Hot , Lead Free, C/B (K453H)
- VIEGA Viega MegaPress adapter, 3/4" x 3/4" (90265)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 6 in W (40-91370663-23)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 3/4 in, NPT (ZUSA-PF-10626)
- ZORO SELECT Brass Hex Nipple, MNPT, 3/8" Pipe Size 10 PK (6AZD2)
- ZORO SELECT Low Lead Brass Hex Nipple, 1" Pipe Size (706122-16)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 2-1/2" x 2" Pipe Size (1VGG1)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 3/4" Pipe Size (1VER9)
- ZORO SELECT Red Brass Coupling, FNPT, 1-1/4" Pipe Size (1VFE6)
- INTERSTATE PNEUMATICS Brass 100 PK (CA460B-100K)
- Zoro Select Fittings