Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, 9/16"-12, 18-8 Stainless Steel, Plain, 15/16 in H, 2 PK
Mfr # CPB250
Zoro # G2658792
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Low Crown
- Material 18-8 Stainless Steel
- Finish Plain
- Overall Height 15/16 in
- Hex Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CPB250
- Zoro # G2658792
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 9/16"-12 |
Overall Height | 15/16 in |
Hex Width | 7/8 in |
Nut Height | 15/16 in |
Fastener Thread Depth | 9/16 in |
Dimensional Standards | SAE J483 |
Dia./Thread Size | 9/16"-12 |
Thread Depth | 9/16" |
Width Across Flats | 7/8 in |
Description
Cap Nut, Profile Low Crown, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 9/16 In.-12, Overall Height 0.938 in, Hex Width 7/8 in, Tensile Strength 85,000 psi, Dimensional Standards SAE J483, Material Quality Standards AISI Grade 303, ASTM, System of Measurement Inch, Color Gray, Pack Size Small Pack, Rockwell Hardness B83 to B95, Thread Direction Right Hand, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Not Graded, Black Oxide, 1-9/32 in Ht (HNI2150LH-001BX)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1/4, PK100 (U07852.019.0025)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 250 PK (30A0404-EA-250)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0100)
- ZORO SELECT Low Crown Cap Nut, 5/16"-24, 18-8 Stainless Steel, Plain, 17/32 in H, 10 PK (CPB026)
- ZORO SELECT Low Crown Cap Nut, 9/16"-18, 18-8 Stainless Steel, Plain, 15/16 in H, 2 PK (CPB251)
- ZORO SELECT Low Crown Cap Nut, #10-24, 18-8 Stainless Steel, Plain, 13/32 in H, 10 PK (CPB240)
- ZORO SELECT Cap Nut, #8-32, 18-8 Stainless Steel, Plain, 11/32 in H, 20 PK (CPB029)
- ZORO SELECT High Crown Cap Nut, M12-1.75, Steel, Zinc Plated, 22 mm H, 50 PK (M16510.120.0001)
- ZORO SELECT Cap Nut, 1/2", Steel, Zinc Plated, 0.645 in H, 10 PK (138263000)
- ZORO SELECT High Crown Cap Nut, 9/16"-18, Steel, Plain, 1-3/16 in H, 2 PK (CPB117)
- Zoro Select Cap Nuts & Acorn Nuts