Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, #8-32, Brass, Plain, 11/32 in H, 10 PK
Mfr # CPB205
Zoro # G2613204
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Low Crown
- Material Brass
- Finish Plain
- Overall Height 11/32 in
- Hex Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CPB205
- Zoro # G2613204
- UPC # 632393650649
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #8-32 |
Overall Height | 11/32 in |
Hex Width | 5/16 in |
Fastener Thread Depth | 5/32 in |
Nut Height | 11/32 in |
Dimensional Standards | SAE J483 |
Height | 11/32 in |
Dia./Thread Size | #8-32 |
Width Across Flats | 5/16 in |
Thread Depth | 5/32" |
Description
Cap Nut, Profile Low Crown, Material Grade/Class Not Graded, Material Brass, Finish Plain, Thread Size #8-32, Overall Height 0.344 in, Hex Width 5/16 in, Tensile Strength 55,000 psi, Dimensional Standards SAE J483, Material Quality Standards ASTM B16, System of Measurement Inch, Color Brass, Pack Size Small Pack, Rockwell Hardness B78, Thread Direction Right Hand, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 32 (Coarse) Thd Sz, Nylon, 20 PK (62523)
- ZORO SELECT Tanged Helical Insert, Free-Running, 9/16"-18 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-9/16X1.0D)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 1 in Length, 5 PK (33273)
- HILLMAN Hillman 130250 Wood Screw & Anchor Kit (5404769)
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, Brass, Plain, 5/8 in H, 10 PK (CPB213)
- ZORO SELECT Low Crown Cap Nut, 7/16"-20, Brass, Plain, 11/16 in H, 5 PK (CPB216)
- ZORO SELECT Low Crown Cap Nut, 3/8"-24, Brass, Plain, 5/8 in H, 10 PK (CPB214)
- ZORO SELECT Low Crown Cap Nut, 3/4"-16, 18-8 Stainless Steel, Plain, 1-5/32 in H (CPB255)
- ZORO SELECT Cap Nut, #8-32, 18-8 Stainless Steel, Plain, 11/32 in H, 20 PK (CPB029)
- ZORO SELECT High Crown Cap Nut, 5/16"-18, Steel, Zinc Plated, 11/16 in H, 10 PK (CPB134)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, Steel, Zinc Plated, 13/16 in H, 3 PK (CPB192)
- Zoro Select Cap Nuts & Acorn Nuts