Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, #8-32, 316 Stainless Steel, Plain, 11/32 in H, 10 PK
Mfr # CPB263
Zoro # G2586211
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Low Crown
- Material 316 Stainless Steel
- Finish Plain
- Overall Height 11/32 in
- Hex Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CPB263
- Zoro # G2586211
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #8-32 |
Overall Height | 11/32 in |
Hex Width | 5/16 in |
Fastener Thread Depth | 5/32 in |
Nut Height | 11/32 in |
Dimensional Standards | SAE J483 |
Thread Depth | 5/32" |
Dia./Thread Size | #8-32 |
Width Across Flats | 5/16 in |
Description
Cap Nut, Profile Low Crown, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size #8-32, Overall Height 0.344 in, Hex Width 5/16 in, Tensile Strength 75,000 psi, Dimensional Standards SAE J483, Material Quality Standards AISI Grade 316, ASTM, System of Measurement Inch, Color Gray, Pack Size Small Pack, Rockwell Hardness B80 to B90, Thread Direction Right Hand, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 7 PK (B04100.150.0400)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 25 PK (M07470.160.0050)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 50 PK (Z0448)
- MIDWEST FASTENER Flat Washer, For Screw Size 23/32" , Nylon 10 PK (72865)
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, 316 Stainless Steel, Plain, 17/32 in H, 10 PK (CPB269)
- ZORO SELECT Low Crown Cap Nut, #12-24, 316 Stainless Steel, Plain, 13/32 in H, 10 PK (CPB266)
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, 316 Stainless Steel, Plain, 5/8 in H, 10 PK (CPB271)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, 316 Stainless Steel, Plain, 15/32 in H (CPB006)
- ZORO SELECT Standard Crown Cap Nut, #4-40, Nylon, Plain, 9/32 in H, 25 PK (0500440CN)
- ZORO SELECT High Crown Cap Nut, 9/16"-18, Steel, Zinc Plated, 1-3/16 in H, 2 PK (CPB143)
- NEWPORT FASTENERS Acorn Nut, #8-32, 18-8 Stainless Steel, 0.34 in H, 4000 PK (104365-BR-4000)
- Zoro Select Cap Nuts & Acorn Nuts