Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, 7/8"-9, Steel, Nickel Plated, 1.42 in H, 75 PK
Mfr # 87NC
Zoro # G2436802
product price: $299.99
/pk 75, $4.00/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 7/8"-9
- Profile Low Crown
- Material Steel
- Finish Nickel Plated
- Overall Height 1.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 87NC
- Zoro # G2436802
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 7/8"-9 |
Overall Height | 1.42 in |
Hex Width | 1.25 in |
Details
Item | Cap Nut |
Profile | Low Crown |
Material | Steel |
Finish | Nickel Plated |
System of Measurement | Inch |
Fastener Thread Type | Coarse and Fine |
Description
7/8-9 Two Piece Low Crown Cap Nut Nickel Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.375 in Shaft Dia (C-037/B)
- ZORO SELECT Spacer, M6 Screw Size, Plain Nylon, 7.5 mm Overall Lg, 6.5 mm Inside Dia (13ME078)
- MIDWEST FASTENER Serrated Lock Nut, 7/16"-20, Steel, Zinc Plated, 8 PK (39731)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0016)
- ZORO SELECT Low Crown Cap Nut, 5/8"-18, Steel, Zinc Plated, 1 in H, 2 PK (CPB197)
- ZORO SELECT Low Crown Cap Nut, 7/16"-20, Steel, Zinc Plated, 11/16 in H, 5 PK (CPB191)
- ZORO SELECT Extra Low Crown Cap Nut, 3/4"-16, Brass, Plain, 7/8 in H (CPB236)
- ZORO SELECT Extra Low Crown Cap Nut, 5/8"-18, Brass, Plain, 3/4 in H, 2 PK (CPB234)
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, 316 Stainless Steel, Plain, 17/32 in H, 10 PK (CPB269)
- ZORO SELECT Standard Crown Cap Nut, #8-32, Steel, Nickel Plated, 11/32 in H, 100 PK (DNI0-8P5-100BX)
- ZORO SELECT Standard Crown Cap Nut, 3/4"-16, 316 Stainless Steel, Plain, 1-5/32 in H (CPB277)
- Zoro Select Cap Nuts & Acorn Nuts