Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, 7/16"-14, Steel, Plain, 11/16 in H, 5 PK
Mfr # CPB164
Zoro # G3030614
product price: $4.39
/pk 5, $0.88/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Low Crown
- Material Steel
- Finish Plain
- Overall Height 11/16 in
- Hex Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CPB164
- Zoro # G3030614
- UPC # 632393650236
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 7/16"-14 |
Overall Height | 11/16 in |
Hex Width | 5/8 in |
Fastener Thread Depth | 7/16 in |
Nut Height | 11/16 in |
Dimensional Standards | SAE J483 |
Thread Depth | 7/16" |
Dia./Thread Size | 7/16"-14 |
Width Across Flats | 5/8 in |
Description
Cap Nut, Profile Low Crown, Material Grade/Class Not Graded, Material Steel, Finish Black Oxide, Thread Size 7/16 In.-14, Overall Height 0.688 in, Hex Width 5/8 in, Tensile Strength 70,000 psi, Dimensional Standards SAE J483, Material Quality Standards ASTM 12L14, System of Measurement Inch, Color Steel, Pack Size Small Pack, Rockwell Hardness B80 to B90, Thread Direction Right Hand, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size #10 Steel, Plain Finish (A0580120000HC)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., 0.58 in L, Steel, 50 PK (CAK2-2520-165-50)
- AVK Rivet Nut, M4-0.70 Thread Size, 90.91 mm Flange Dia., 10.67 mm L, Steel, 25 PK (ALS4T-470-2.0)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (U07410.037.0250)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, Steel, Plain, 13/16 in H, 3 PK (CPB166)
- ZORO SELECT Low Crown Cap Nut, 1/4"-28, Steel, Plain, 15/32 in H, 10 PK (CPB159)
- ZORO SELECT Low Crown Cap Nut, 5/8"-11, Steel, Plain, 1 in H, 2 PK (CPB170)
- ZORO SELECT Cap Nut, M8, Steel, Zinc Plated, 8 mm H, 100 PK (1622PK)
- ZORO SELECT High Crown Cap Nut, 3/4"-16, Steel, Zinc Plated, 1-29/64 in H (CPB147)
- ZORO SELECT High Crown Cap Nut, M16-2.00, 18-8 Stainless Steel, Plain, 28 mm H, 10 PK (M51400.160.0001)
- ZORO SELECT Low Crown Cap Nut, 7/16"-20, Brass, Plain, 11/16 in H, 5 PK (CPB216)
- Zoro Select Cap Nuts & Acorn Nuts