Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, #6-32, Steel, Zinc Plated, 11/32 in H, 10 PK
Mfr # CPB179
Zoro # G2908281
product price: $2.39
/pk 10, $0.24/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Low Crown
- Material Steel
- Finish Zinc Plated
- Overall Height 11/32 in
- Hex Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CPB179
- Zoro # G2908281
- UPC # 632393650380
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #6-32 |
Overall Height | 11/32 in |
Hex Width | 5/16 in |
Fastener Thread Depth | 5/32 in |
Nut Height | 11/32 in |
Dimensional Standards | SAE J483 |
Dia./Thread Size | #6-32 |
Thread Depth | 5/32" |
Width Across Flats | 5/16 in |
Description
Cap Nut, Profile Low Crown, Material Grade/Class Not Graded, Material Steel, Finish Zinc Plated, Thread Size #6-32, Overall Height 0.344 in, Hex Width 5/16 in, Tensile Strength 70,000 psi, Dimensional Standards SAE J483, Material Quality Standards ASTM 12L14, System of Measurement Inch, Color Steel, Pack Size Small Pack, Rockwell Hardness B80 to B90, Thread Direction Right Hand, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05217)
- TAMPER-PRUF SCREWS 1-1/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (151425)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK10 (M51580.015.0010)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M20-2.5mm, Plain Finish (36554)
- ZORO SELECT Low Crown Cap Nut, 1/2"-20, Steel, Zinc Plated, 13/16 in H, 10 PK (CPB095)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Steel, Zinc Plated, 15/32 in H, 25 PK (CPB086)
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, Steel, Zinc Plated, 5/8 in H, 10 PK (CPB188)
- ZORO SELECT Standard Crown Cap Nut, #10-24, 18-8 Stainless Steel, Plain, 13/32 in H, 25 PK (CPB019)
- ZORO SELECT Flattened Head Cap Nut, 3/8"-16, Steel, Chrome Plated, 0.62 in H, 5 PK (MPB3776)
- ZORO SELECT Low Crown Cap Nut, 9/16"-18, 18-8 Stainless Steel, Plain, 15/16 in H, 2 PK (CPB251)
- MIDWEST FASTENER Acorn Nut, #4-40, Solid Brass, 15 PK (61061)
- Zoro Select Cap Nuts & Acorn Nuts