Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, 5/8"-11, Steel, Plain, 1 in H, 2 PK
Mfr # CPB170
Zoro # G3030501
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Low Crown
- Material Steel
- Finish Plain
- Overall Height 1 in
- Hex Width 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CPB170
- Zoro # G3030501
- UPC # 632393650298
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 5/8"-11 |
Overall Height | 1 in |
Hex Width | 15/16 in |
Fastener Thread Depth | 5/8 in |
Nut Height | 1 in |
Dimensional Standards | SAE J483 |
Width Across Flats | 15/16 in |
Dia./Thread Size | 5/8"-11 |
Thread Depth | 5/8" |
Description
Cap Nut, Profile Low Crown, Material Grade/Class Not Graded, Material Steel, Finish Black Oxide, Thread Size 5/8 In.-11, Overall Height 1 in, Hex Width 15/16 in, Tensile Strength 70,000 psi, Dimensional Standards SAE J483, Material Quality Standards ASTM 12L14, System of Measurement Inch, Color Steel, Pack Size Small Pack, Rockwell Hardness B80 to B90, Thread Direction Right Hand, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 4 PK (73945)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-3/16" L, PK50 (WWG-BPS-213)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 1"-8 Int Thrd Sz, 1-3/8"-12 Ext Thrd Sz, Steel (5WY90)
- TAMPER-PRUF SCREWS 2 in Torx Flat Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (490635)
- ZORO SELECT Low Crown Cap Nut, 5/8"-18, Steel, Plain, 1 in H, 2 PK (CPB171)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, Steel, Plain, 13/16 in H, 3 PK (CPB166)
- ZORO SELECT Low Crown Cap Nut, 1-1/4"-7, Steel, Plain, 1-61/64 in H (CPB178)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, Steel, Nickel Plated, 15/32 in H, 100 PK (DNI025P5-100BX)
- ZORO SELECT Standard Crown Cap Nut, 3/4"-10, 316 Stainless Steel, Plain, 1-5/32 in H (CPB015)
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, Steel, Plain, 5/8 in H, 10 PK (CPB162)
- ZORO SELECT Extra Low Crown Cap Nut, 5/16"-18, Brass, Plain, 7/16 in H, 10 PK (CPB225)
- Zoro Select Cap Nuts & Acorn Nuts