Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, 5/16"-18, Steel, Black Oxide, 0.385 in H, 1000 PK
Mfr # 31NCB
Zoro # G2437353
product price: $291.99
/pk 1000, $0.29/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Low Crown
- Material Steel
- Finish Black Oxide
- Overall Height 0.385 in
- Hex Width 0.562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31NCB
- Zoro # G2437353
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 5/16"-18 |
Overall Height | 0.385 in |
Hex Width | 0.562 in |
Details
Item | Cap Nut |
Profile | Low Crown |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Fastener Thread Type | Coarse and Fine |
Description
5/16-18 Two Piece Low Crown Cap Nut Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #3-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51041.009.0037)
- TEKS Self-Drilling Screw, #12 x 1 5/8 in, Climaseal Steel Flat Head Phillips Drive, 250 PK (1552500)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 50 PK (06818)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07040.011.0037)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, Steel, Black Oxide, 0.572 in H, 250 PK (50NCB)
- ZORO SELECT Low Crown Cap Nut, #8-32, Steel, Black Oxide, 0.26 in H, 2000 PK (08NCB)
- ZORO SELECT Low Crown Cap Nut, 3/4"-10, Steel, Black Oxide, 1.12 in H, 100 PK (75NCB)
- ZORO SELECT Extra Low Crown Cap Nut, #10-24, Brass, Plain, 11/32 in H, 10 PK (CPB220)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Stainless Steel, 0.338 in H, 500 PK (14NC188)
- ZORO SELECT Low Crown Cap Nut, 3/4"-10, Steel, Plain, 1-5/32 in H (CPB172)
- ZORO SELECT Flattened Head Cap Nut, 1/4"-20, Steel, Chrome Plated, 0.47 in H, 5 PK (MPB3771)
- Zoro Select Cap Nuts & Acorn Nuts