Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, #4-40, Steel, Nickel Plated, 0.2 in H, 2000 PK
Mfr # 04NC
Zoro # G2436662
product price: $303.99
/pk 2000, $0.15/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Profile Low Crown
- Material Steel
- Finish Nickel Plated
- Overall Height 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 04NC
- Zoro # G2436662
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #4-40 |
Overall Height | 0.2 in |
Hex Width | 0.248 in |
Details
Item | Cap Nut |
Profile | Low Crown |
Material | Steel |
Finish | Nickel Plated |
System of Measurement | Inch |
Fastener Thread Type | Coarse and Fine |
Description
4-40 Two Piece Low Crown Cap Nut Nickel Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #14 , Nylon 30 PK (62558)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 3/4 in Overall Lg, 0.115 in Inside Dia (13SP022)
- E-Z LOK Press Insert, 3/8"-16 Int Thrd Sz, 5/8 in L, 29/64 in Dia., 18-8 Stainless Steel, Plain (240-6CR)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Peek, 1-1/2 in L, 10 PK (PK51618-112HH-01)
- ZORO SELECT Low Crown Cap Nut, 9/16"-18, 18-8 Stainless Steel, Plain, 15/16 in H, 2 PK (CPB251)
- ZORO SELECT High Crown Cap Nut, 9/16"-12, Steel, Zinc Plated, 1-3/16 in H, 2 PK (CPB142)
- ZORO SELECT High Crown Cap Nut, #6-32, Steel, Plain, 27/64 in H, 10 PK (CPB101)
- ZORO SELECT Standard Crown Cap Nut, M3-0.50, 18-8 Stainless Steel, Plain, 6 mm H, 10 PK (DN7X00300-010P1)
- ZORO SELECT Cap Nut, 3/16", Steel, Zinc Plated, 0.344 in H, 25 PK (4CUH9)
- ZORO SELECT High Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 25/32 in H (Z0326-188)
- ZORO SELECT High Crown Cap Nut, 5/16"-24, Steel, Plain, 11/16 in H, 10 PK (CPB109)
- Zoro Select Cap Nuts & Acorn Nuts