Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, #4-40, Steel, Black Oxide, 0.2 in H, 2000 PK
Mfr # 04NCB
Zoro # G2437100
product price: $250.99
/pk 2000, $0.13/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Low Crown
- Material Steel
- Finish Black Oxide
- Overall Height 0.2 in
- Hex Width 0.248 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 04NCB
- Zoro # G2437100
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #4-40 |
Overall Height | 0.2 in |
Hex Width | 0.248 in |
Details
Item | Cap Nut |
Profile | Low Crown |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Fastener Thread Type | Coarse and Fine |
Description
4-40 Two Piece Low Crown Cap Nut Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Vinyl, 100 PK (07380)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.013.0125)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 3" L, Stainless Steel Stainless Steel, 50 PK (07313-PWR)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Stainless Steel Plain Finish, 25 PK (U51205.056.0001)
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, Steel, Black Oxide, 0.385 in H, 1000 PK (31NCB)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, Steel, Black Oxide, 0.572 in H, 250 PK (50NCB)
- ZORO SELECT Low Crown Cap Nut, #8-32, Steel, Black Oxide, 0.26 in H, 2000 PK (08NCB)
- ZORO SELECT Low Crown Cap Nut, #12-24, 316 Stainless Steel, Plain, 13/32 in H, 10 PK (CPB266)
- ZORO SELECT High Crown Cap Nut, 3/8"-16, Steel, Plain, 25/32 in H, 10 PK (CPB110)
- ZORO SELECT Extra Low Crown Cap Nut, 5/16"-18, Brass, Plain, 7/16 in H, 10 PK (CPB225)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-28, Nylon, Plain, 15/32 in H, 25 PK (0525028CN)
- Zoro Select Cap Nuts & Acorn Nuts