Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, 3/8"-16, Steel, Nickel Plated, 0.432 in H, 1000 PK
Mfr # 37NC
Zoro # G2436741
product price: $223.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Profile Low Crown
- Material Steel
- Finish Nickel Plated
- Overall Height 0.432 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37NC
- Zoro # G2436741
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Height | 0.432 in |
Hex Width | 0.625 in |
Details
Item | Cap Nut |
Profile | Low Crown |
Material | Steel |
Finish | Nickel Plated |
System of Measurement | Inch |
Fastener Thread Type | Coarse and Fine |
Description
Cap Nuts,3/8-16 CAP NUT CLOSED,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, M5x0.80mmx40mm, PK10 (SS6X05040-010P1)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , 316 Stainless Steel Plain Finish, 5 PK (Z0471-316)
- PRIME-LINE Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 25 PK (9081298)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Steel, Plain Finish (TRI2050LHX6-010P)
- ZORO SELECT Standard Crown Cap Nut, M12-1.75, 18-8 Stainless Steel, Plain, 22 mm H, 5 PK (DN7X01200-005P1)
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-28, Brass, Plain, 3/8 in H, 10 PK (CPB224)
- ZORO SELECT Low Crown Cap Nut, 5/16"-24, 316 Stainless Steel, Plain, 17/32 in H, 10 PK (CPB270)
- ZORO SELECT High Crown Cap Nut, #12-24, Steel, Plain, 33/64 in H, 10 PK (CPB105)
- ZORO SELECT Low Crown Cap Nut, 9/16"-12, 18-8 Stainless Steel, Plain, 15/16 in H, 2 PK (CPB250)
- ZORO SELECT Standard Crown Cap Nut, M4-0.70, 18-8 Stainless Steel, Plain, 8 mm H, 25 PK (DN7X00400-025P1)
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-20, Brass, Plain, 3/8 in H, 50 PK (CPB048)
- Zoro Select Cap Nuts & Acorn Nuts