Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, 3/4"-16, 18-8 Stainless Steel, Plain, 1-5/32 in H
Mfr # CPB255
Zoro # G106001090
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Low Crown
- Material 18-8 Stainless Steel
- Finish Plain
- Overall Height 1-5/32 in
- Hex Width 1-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CPB255
- Zoro # G106001090
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/4"-16 |
Overall Height | 1-5/32 in |
Hex Width | 1-1/16 in |
Nut Height | 1 5/32 in |
Fastener Thread Depth | 3/4 in |
Dimensional Standards | SAE J483 |
Thread Depth | 3/4" |
Dia./Thread Size | 3/4"-16 |
Width Across Flats | 1 1/16 in |
Description
Cap Nut, Profile Low Crown, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-16, Overall Height 1.156 in, Hex Width 1 1/16 in, Tensile Strength 85,000 psi, Dimensional Standards SAE J483, Material Quality Standards AISI Grade 303, ASTM, System of Measurement Inch, Color Gray, Pack Size Small Pack, Rockwell Hardness B83 to B95, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 3/8 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 2000 PK (1006MP1188B)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 25 PK (U51030.037.0175)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Hot Dipped Galvanized Finish, 50 PK (U37025.037.0001)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 25 PK (U01209.050.0175)
- ZORO SELECT Low Crown Cap Nut, 9/16"-18, 18-8 Stainless Steel, Plain, 15/16 in H, 2 PK (CPB251)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, 18-8 Stainless Steel, Plain, 13/16 in H, 3 PK (CPB248)
- ZORO SELECT Low Crown Cap Nut, #10-24, 18-8 Stainless Steel, Plain, 13/32 in H, 10 PK (CPB240)
- ZORO SELECT Low Crown Cap Nut, 1/4"-28, Steel, Plain, 15/32 in H, 10 PK (CPB159)
- ZORO SELECT Extra Low Crown Cap Nut, 5/8"-11, Brass, Plain, 3/4 in H, 2 PK (CPB233)
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-20, Brass, Plain, 3/8 in H, 10 PK (CPB223)
- ZORO SELECT High Crown Cap Nut, 5/16"-24, Steel, Plain, 11/16 in H, 10 PK (CPB109)
- Zoro Select Cap Nuts & Acorn Nuts