Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, 1/4"-28, Steel, Nickel Plated, 0.338 in H, 2000 PK
Mfr # 15NC
Zoro # G2436951
product price: $203.99
/pk 2000, $0.10/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-28
- Profile Low Crown
- Material Steel
- Finish Nickel Plated
- Overall Height 0.338 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15NC
- Zoro # G2436951
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/4"-28 |
Overall Height | 0.338 in |
Hex Width | 0.4375 in |
Details
Item | Cap Nut |
Profile | Low Crown |
Material | Steel |
Finish | Nickel Plated |
System of Measurement | Inch |
Fastener Thread Type | Coarse and Fine |
Description
1/4-28 Two Piece Low Crown Cap Nut Nickel Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 25 PK (HX18120200-025P2)
- METABO HPT HEADLESS PINS 1-3/16""L (23003SHPT)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.3125 in L, Stainless Steel Body, 100 PK (35F0405-EA-100)
- ZORO SELECT Flat Washer, For Screw Size M14 , Steel Zinc Plated Finish, 50 PK (M38093.140.0001)
- ZORO SELECT High Crown Cap Nut, 1/4"-20, Steel, Zinc Plated, 19/32 in H, 10 PK (CPB132)
- ZORO SELECT Standard Crown Cap Nut, 3/8"-16, Steel, Nickel Plated, 5/8 in H, 50 PK (DNI037P5-050BX)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, Steel, Zinc Plated, 13/16 in in H, 10 PK (CPB094)
- ZORO SELECT Standard Crown Cap Nut, #4-40, Nylon, Plain, 9/32 in H, 25 PK (0500440CN)
- ZORO SELECT High Crown Cap Nut, M6-1.00, 18-8 Stainless Steel, Plain, 12 mm H, 100 PK (M51400.060.0001)
- ZORO SELECT Low Crown Cap Nut, #10-32, 18-8 Stainless Steel, Plain, 13/32 in H, 10 PK (CPB241)
- ZORO SELECT Low Crown Cap Nut, 7/16"-20, 316 Stainless Steel, Plain, 11/16 in H, 5 PK (CPB274)
- Zoro Select Cap Nuts & Acorn Nuts