Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, 1/4"-20, Steel, Nickel Plated, 0.338 in H, 2000 PK
Mfr # 14NC
Zoro # G2436714
product price: $201.99
/pk 2000, $0.10/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Profile Low Crown
- Material Steel
- Finish Nickel Plated
- Overall Height 0.338 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14NC
- Zoro # G2436714
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Height | 0.338 in |
Hex Width | 0.4375 in |
Details
Item | Cap Nut |
Profile | Low Crown |
Material | Steel |
Finish | Nickel Plated |
System of Measurement | Inch |
Fastener Thread Type | Coarse and Fine |
Description
Cap Nuts,1/4-20 CAP NUT CLOSED,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/8 in L, Steel Body, 100 PK (1HBN6)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 2 7/8 in Shaft Dia (CG-287SJ)
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 10 PK (UST235992)
- ZORO SELECT Hex Spacer, #6 Screw Size, Nylon, 3/4 in Overall Lg, 0.115 in Inside Dia, 10 PK (35HSP109)
- ZORO SELECT Low Crown Cap Nut, 9/16"-12, 18-8 Stainless Steel, Plain, 15/16 in H, 2 PK (CPB250)
- ZORO SELECT High Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 25/32 in H (Z0326-188)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, 316 Stainless Steel, Plain, 15/32 in H (CPB006)
- ZORO SELECT Standard Crown Cap Nut, #10-32, Steel, Chome Plated, 0.555 H, 5 PK (MPB3094)
- ZORO SELECT Cap Nut, 1/4"-20, 18-8 Stainless Steel, Plain, 15/32 in H, 10 PK (CPB032)
- ZORO SELECT Cap Nut, 3/16", Steel, Zinc Plated, 0.344 in H, 25 PK (4CUH9)
- ZORO SELECT High Crown Cap Nut, #8-32, Steel, Zinc Plated, 27/64 in H, 10 PK (CPB128)
- Zoro Select Cap Nuts & Acorn Nuts