Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, 1/4"-20, Stainless Steel, 0.338 in H, 500 PK
Mfr # 14NC188
Zoro # G2436872
product price: $93.59
/pk 500, $0.19/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Low Crown
- Material Stainless Steel
- Overall Height 0.338 in
- Hex Width 0.4375 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14NC188
- Zoro # G2436872
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Height | 0.338 in |
Hex Width | 0.4375 in |
Details
Item | Cap Nut |
Profile | Low Crown |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Fastener Thread Type | Coarse and Fine |
Description
Cap Nuts,1/4-20 CAP NUT CLOSED 1,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Silicon Bronze Split Washer, 5/8" (62SWBOX)
- ZORO SELECT M3-0.50 x 35 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0035)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK (U04104.025.0250)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 5/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53570)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, Stainless Steel, 0.572 in H, 100 PK (50NC188)
- ZORO SELECT Low Crown Cap Nut, #8-32, Stainless Steel, 0.26 in H, 500 PK (08NC188)
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, Stainless Steel, 0.432 in H, 300 PK (37NC188)
- ZORO SELECT Standard Crown Cap Nut, 5/16"-18, 316 Stainless Steel, Plain, 17/32 in H (CPB008)
- ZORO SELECT High Crown Cap Nut, #6-32, Steel, Zinc Plated, 27/64 in H, 10 PK (CPB127)
- ZORO SELECT Standard Crown Cap Nut, 7/8"-9, 316 Stainless Steel, Plain, 1-23/64 in H (CPB278)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, #10-32, Steel, Plain (A043012000C)
- Zoro Select Cap Nuts & Acorn Nuts