Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, 1/4"-20, 18-8 Stainless Steel, Plain, 15/32 in H, 10 PK
Mfr # CPB243
Zoro # G3367217
product price: $8.95
/pk 10, $0.89/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Low Crown
- Material 18-8 Stainless Steel
- Finish Plain
- Overall Height 15/32 in
- Hex Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CPB243
- Zoro # G3367217
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Height | 15/32 in |
Hex Width | 7/16 in |
Fastener Thread Depth | 1/4 in |
Nut Height | 15/32 in |
Dimensional Standards | SAE J483 |
Width Across Flats | 7/16 in |
Dia./Thread Size | 1/4"-20 |
Thread Depth | 1/4" |
Description
Cap Nut, Profile Low Crown, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Overall Height 0.469 in, Hex Width 7/16 in, Tensile Strength 85,000 psi, Dimensional Standards SAE J483, Material Quality Standards AISI Grade 303, ASTM, System of Measurement Inch, Color Gray, Pack Size Small Pack, Rockwell Hardness B83 to B95, Thread Direction Right Hand, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 5/8"-11 Int Thrd Sz, 7/8"-14 Ext Thrd Sz, Steel (73102)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Steel Body, 250 PK (U34320.018.0064)
- ZORO SELECT Bolt, Carriage, Chr, 3/8-16x2 1/2, Pk5 (MPB757)
- AMPG Barrel Nut, #6-32, 19/64 in Brl Lg, 3/16 in Brl Dia, Brass Nickel Plated (Z4800)
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 5/8 in H, 10 PK (CPB245)
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, 18-8 Stainless Steel, Plain, 17/32 in H, 10 PK (CPB025)
- ZORO SELECT Low Crown Cap Nut, #6-32, 18-8 Stainless Steel, Plain, 11/32 in H, 10 PK (CPB238)
- ZORO SELECT Standard Crown Cap Nut, M5-0.80, 18-8 Stainless Steel, Plain, 10 mm H, 25 PK (DN7X00500-025P1)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Steel, Zinc Plated, 15/32 in H, 10 PK (CPB184)
- ZORO SELECT Standard Crown Cap Nut, M6-1.00, 18-8 Stainless Steel, Plain, 12 mm H, 20 PK (DN7X00600-020P1)
- ZORO SELECT Cap Nut, 3/4"-10, 18-8 Stainless Steel, Plain, 1-5/32 in H (CPB039)
- Zoro Select Cap Nuts & Acorn Nuts