Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, 1/2"-20, Steel, Nickel Plated, 0.755 in H, 250 PK
Mfr # 51NC
Zoro # G2436909
product price: $223.99
/pk 250, $0.90/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-20
- Profile Low Crown
- Material Steel
- Finish Nickel Plated
- Overall Height 0.755 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51NC
- Zoro # G2436909
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/2"-20 |
Overall Height | 0.755 in |
Hex Width | 0.75 in |
Details
Item | Cap Nut |
Profile | Low Crown |
Material | Steel |
Finish | Nickel Plated |
System of Measurement | Inch |
Fastener Thread Type | Coarse and Fine |
Description
Cap Nuts,1/2-20 CAP NUT CLOSED 2,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, 316 Stainless Steel, Plain (K2028-316SS)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.150.3600)
- ITW SHAKEPROOF Safety Pin 091 x 11116 HD ZC (SFP-091-1687-H/B)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 1/2 in Overall Lg (65852)
- ZORO SELECT Low Crown Cap Nut, 5/16"-24, 18-8 Stainless Steel, Plain, 17/32 in H, 10 PK (CPB026)
- ZORO SELECT Low Crown Cap Nut, #4-40, Steel, Black Oxide, 0.2 in H, 2000 PK (04NCB)
- ZORO SELECT Extra Low Crown Cap Nut, 1/2"-13, Brass, Nickel Plated, 9/16 in H, 5 PK (CPB296)
- ZORO SELECT Low Crown Cap Nut, 1-1/4"-7, Steel, Plain, 1-61/64 in H (CPB178)
- ZORO SELECT Standard Crown Cap Nut, #12-24, Steel, Chome Plated, 0.41 H, 5 PK (MPB3752)
- ZORO SELECT Extra Low Crown Cap Nut, 1/2"-13, Brass, Plain, 9/16 in H, 10 PK (CPB056)
- ZORO SELECT High Crown Cap Nut, M5-0.80, Steel, Zinc Plated, 10 mm H, 100 PK (M16510.050.0001)
- Zoro Select Cap Nuts & Acorn Nuts