Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, 1/2"-13, Steel, Black Oxide, 0.572 in H, 250 PK
Mfr # 50NCB
Zoro # G2437450
product price: $133.99
/pk 250, $0.54/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Low Crown
- Material Steel
- Finish Black Oxide
- Overall Height 0.572 in
- Hex Width 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50NCB
- Zoro # G2437450
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Height | 0.572 in |
Hex Width | 0.75 in |
Details
Item | Cap Nut |
Profile | Low Crown |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Fastener Thread Type | Coarse and Fine |
Description
Cap Nuts,1/2-13 CAP NUT CLOSED 2,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38130.025.0001)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 7/8"-9 Thrd Sz, 18-8 Stainless Steel (K1185-14)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 10, Black Oxide, 6.50 mm Ht, 100 PK (M04120.080.0001)
- ZORO SELECT #4-40 x 1/4 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (010440P025)
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, Steel, Black Oxide, 0.385 in H, 1000 PK (31NCB)
- ZORO SELECT Low Crown Cap Nut, #4-40, Steel, Black Oxide, 0.2 in H, 2000 PK (04NCB)
- ZORO SELECT Low Crown Cap Nut, 3/4"-10, Steel, Black Oxide, 1.12 in H, 100 PK (75NCB)
- ZORO SELECT Low Crown Cap Nut, #8-32, Brass, Plain, 11/32 in H, 10 PK (CPB205)
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, Steel, Zinc Plated, 17/32 in H, 25 PK (CPB088)
- ZORO SELECT High Crown Cap Nut, M5-0.80, Steel, Zinc Plated, 10 mm H, 100 PK (M16510.050.0001)
- ZORO SELECT Standard Crown Cap Nut, #10-32, Steel, Nickel Plated, 13/32 in H, 100 PK (DNFI-10P5-100BX)
- Zoro Select Cap Nuts & Acorn Nuts