Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, 1/2"-13, Stainless Steel, 0.572 in H, 100 PK
Mfr # 50NC188
Zoro # G2436979
product price: $82.89
/pk 100, $0.83/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Low Crown
- Material Stainless Steel
- Overall Height 0.572 in
- Hex Width 0.75 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50NC188
- Zoro # G2436979
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Height | 0.572 in |
Hex Width | 0.75 in |
Details
Item | Cap Nut |
Profile | Low Crown |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Fastener Thread Type | Coarse and Fine |
Description
Cap Nuts,1/2-13 CAP NUT CLOSED 1,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 5/16 in W, 5/16 in H (WWG700312031212)
- BSC PREFERRED Brass Raised Knurled-Head Thumb Screw 10-32 Thread Size 3/8 Long (98816A245)
- ZORO SELECT Cotter Pin, HammLock, 1/8"Dx1-1/2" L, PK100 (WWG-CPHZ-023-SZ)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Zinc Plated Steel, 8/125 Head Ht, 1/8 in Lg, 100 PK (DS-0202-100)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Stainless Steel, 0.338 in H, 500 PK (14NC188)
- ZORO SELECT Low Crown Cap Nut, #6-32, Stainless Steel, 0.26 in H, 500 PK (06NC188)
- ZORO SELECT Low Crown Cap Nut, #8-32, Stainless Steel, 0.26 in H, 500 PK (08NC188)
- ZORO SELECT Low Crown Cap Nut, 3/4"-10, Steel, Zinc Plated, 1-5/32 in H, 5 PK (CPB098)
- ZORO SELECT Low Crown Cap Nut, 1"-8, 18-8 Stainless Steel, Plain, 1-35/64 in H (CPB258)
- ZORO SELECT High Crown Cap Nut, M5-0.80, Steel, Zinc Plated, 10 mm H, 100 PK (M16510.050.0001)
- ZORO SELECT Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 5/8 in H, 5 PK (CPB036)
- Zoro Select Cap Nuts & Acorn Nuts