Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, #10-32, Brass, Plain, 13/32 in H, 10 PK
Mfr # CPB207
Zoro # G3438102
product price: $3.75
/pk 10, $0.38/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Low Crown
- Material Brass
- Finish Plain
- Overall Height 13/32 in
- Hex Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CPB207
- Zoro # G3438102
- UPC # 632393650663
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #10-32 |
Overall Height | 13/32 in |
Hex Width | 3/8 in |
Fastener Thread Depth | 3/16 in |
Nut Height | 13/32 in |
Dimensional Standards | SAE J483 |
Height | 13/32 in |
Thread Depth | 3/16" |
Width Across Flats | 3/8 in |
Dia./Thread Size | #10-32 |
Description
Cap Nut, Profile Low Crown, Material Grade/Class Not Graded, Material Brass, Finish Plain, Thread Size #10-32, Overall Height 0.406 in, Hex Width 3/8 in, Tensile Strength 55,000 psi, Dimensional Standards SAE J483, Material Quality Standards ASTM B16, System of Measurement Inch, Color Brass, Pack Size Small Pack, Rockwell Hardness B78, Thread Direction Right Hand, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Nylon, 1-1/4 in Length, 10 PK (3437516125)
- ZORO SELECT Cotter Pin, Extended Prong, 1/4 in Pin Dia, 4-13/32 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (WWG-250-4000-SZ)
- TITAN INDUSTRIAL SUPPLY Lock Nut, M8-1.25, Nylon (TM8NLNZ88)
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0075)
- ZORO SELECT Low Crown Cap Nut, #8-32, Brass, Plain, 11/32 in H, 10 PK (CPB205)
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, Brass, Plain, 5/8 in H, 10 PK (CPB213)
- ZORO SELECT Low Crown Cap Nut, 7/16"-20, Brass, Plain, 11/16 in H, 5 PK (CPB216)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, 18-8 Stainless Steel, Plain, 15/32 in H, 10 PK (CPB243)
- ZORO SELECT Cap Nut, 1/4", Steel, Zinc Plated, 0.205 in H, 100 PK (228911004)
- ZORO SELECT Extra Low Crown Cap Nut, 5/16"-18, Brass, Plain, 7/16 in H, 10 PK (CPB225)
- ZORO SELECT High Crown Cap Nut, 7/16"-20, Steel, Plain, 7/8 in H, 5 PK (CPB113)
- Zoro Select Cap Nuts & Acorn Nuts