Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, #10-24, Steel, Zinc Plated, 0.291 in H, 2000 PK
Mfr # 10NCBZ
Zoro # G2437414
product price: $242.99
/pk 2000, $0.12/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Low Crown
- Material Steel
- Finish Zinc Plated
- Overall Height 0.291 in
- Hex Width 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10NCBZ
- Zoro # G2437414
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #10-24 |
Overall Height | 0.291 in |
Hex Width | 0.375 in |
Details
Item | Cap Nut |
Profile | Low Crown |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Fastener Thread Type | Coarse and Fine |
Description
Cap Nuts,10-24 CAP NUT CLOSED 2,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51030.031.0050)
- MIDWEST FASTENER 5/16"-24 Flange Bolt, Chrome Plated Steel, 5/8 in L, 10 PK (75181)
- BUILDRIGHT Wood Screw, #6, 1-1/2 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (07952)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (00724)
- ZORO SELECT Low Crown Cap Nut, #6-32, 18-8 Stainless Steel, Plain, 11/32 in H, 10 PK (CPB238)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Steel, Black Oxide, 0.338 in H, 2000 PK (14NCB)
- ZORO SELECT Low Crown Cap Nut, 3/4"-10, Steel, Zinc Plated, 1-5/32 in H (CPB198)
- ZORO SELECT Standard Crown Cap Nut, 7/8"-14, 316 Stainless Steel, Plain, 1-23/64 in H (CPB279)
- ZORO SELECT Standard Crown Cap Nut, #10-24, 316 Stainless Steel, Plain, 13/32 in H, 5 PK (CPB004)
- ZORO SELECT Low Crown Cap Nut, 3/4"-16, 18-8 Stainless Steel, Plain, 1-5/32 in H (CPB255)
- ZORO SELECT High Crown Cap Nut, 5/16"-24, Steel, Plain, 11/16 in H, 10 PK (CPB109)
- Zoro Select Cap Nuts & Acorn Nuts