Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, #10-24, 316 Stainless Steel, Plain, 13/32 in H, 10 PK
Mfr # CPB264
Zoro # G3247806
product price: $15.39
/pk 10, $1.54/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Low Crown
- Material 316 Stainless Steel
- Finish Plain
- Overall Height 13/32 in
- Hex Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CPB264
- Zoro # G3247806
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #10-24 |
Overall Height | 13/32 in |
Hex Width | 3/8 in |
Fastener Thread Depth | 3/16 in |
Nut Height | 13/32 in |
Dimensional Standards | SAE J483 |
Dia./Thread Size | #10-24 |
Thread Depth | 3/16" |
Width Across Flats | 3/8 in |
Description
Cap Nut, Profile Low Crown, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size #10-24, Overall Height 0.406 in, Hex Width 3/8 in, Tensile Strength 75,000 psi, Dimensional Standards SAE J483, Material Quality Standards AISI Grade 316, ASTM, System of Measurement Inch, Color Gray, Pack Size Small Pack, Rockwell Hardness B80 to B90, Thread Direction Right Hand, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/8 in Length, 100 PK (U55041.019.0037)
- HILLMAN Hillman Fasteners 47282 1.25 x No. 8; Zinc Truss Head Self-Piercing Point Lath Screw (196174)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (5064TBCR)
- ZORO SELECT Spacer, 1/2 in Screw Size, Chrome Plated Steel, 2 in Overall Lg, 0.53 in Inside Dia (MPB1381)
- ZORO SELECT Low Crown Cap Nut, #6-32, 316 Stainless Steel, Plain, 11/32 in H, 10 PK (CPB262)
- ZORO SELECT Low Crown Cap Nut, 7/16"-20, 316 Stainless Steel, Plain, 11/16 in H, 5 PK (CPB274)
- ZORO SELECT Low Crown Cap Nut, 3/8"-24, 316 Stainless Steel, Plain, 5/8 in H, 10 PK (CPB272)
- ZORO SELECT Standard Crown Cap Nut, #10-32, Steel, Chome Plated, 0.555 H, 5 PK (MPB3094)
- ZORO SELECT High Crown Flattened Head Cap Nut, 1/2"-13, Aluminum, Plain, 1-1/32 in H (Z0338-ALU)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, Steel, Zinc Plated, 13/16 in in H, 10 PK (CPB094)
- ZORO SELECT Flattened Head Cap Nut, 1/4"-28, Steel, Chrome Plated, 0.47 in H, 5 PK (MPB3773)
- Zoro Select Cap Nuts & Acorn Nuts