Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, 1"-8, Steel, Plain, 1-35/64 in H
Mfr # CPB176
Zoro # G2879265
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Low Crown
- Material Steel
- Finish Plain
- Overall Height 1-35/64 in
- Hex Width 1-7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CPB176
- Zoro # G2879265
- UPC # 632393650359
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1"-8 |
Overall Height | 1-35/64 in |
Hex Width | 1-7/16 in |
Fastener Thread Depth | 1 in |
Nut Height | 1 35/64 in |
Dimensional Standards | SAE J483 |
Thread Depth | 1" |
Width Across Flats | 1 7/16 in |
Dia./Thread Size | 1"-8 |
Description
Cap Nut, Profile Low Crown, Material Grade/Class Not Graded, Material Steel, Finish Black Oxide, Thread Size 1 In.-8, Overall Height 1.547 in, Hex Width 1 7/16 in, Tensile Strength 70,000 psi, Dimensional Standards SAE J483, Material Quality Standards ASTM 12L14, System of Measurement Inch, Color Steel, Pack Size Small Pack, Rockwell Hardness B80 to B90, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 36 in L, 7/16 in W, 7/16 in H (WWG300437043736)
- E-Z LOK Press Insert, M3-0.50 Int Thrd Sz, 0.188 in L, Brass (240-M3-BR)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR040466GR)
- ZORO SELECT Arch Barrel, 1/4"-20, 3/4 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain (Z1618)
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, Steel, Plain, 5/8 in H, 10 PK (CPB162)
- ZORO SELECT Low Crown Cap Nut, #10-24, Steel, Plain, 13/32 in H, 10 PK (CPB155)
- ZORO SELECT Low Crown Cap Nut, 7/16"-14, Steel, Plain, 11/16 in H, 5 PK (CPB164)
- ZORO SELECT Cap Nut, #10-24, Zinc Alloy, Zinc Plated, 0.291 in H, 1000 PK (10NCWOA)
- ZORO SELECT High Crown Cap Nut, 1"-8, Steel, Zinc Plated, 1-31/32 in H (CPB150)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Steel, Plain, 15/32 in H, 10 PK (CPB158)
- ZORO SELECT Standard Crown Cap Nut, 5/8"-18, Steel, Chome Plated, 1.315 H, 5 PK (MPB665)
- Zoro Select Cap Nuts & Acorn Nuts