Shop All Steel Stock
Zoro Select
Low Carbon Flat Stock, 7In Wx24In L
Mfr # LC174
Zoro # G7116505
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Length 24 in
- Width 7 in
- Thickness 1 in
- Hardness Scale 168 BHN Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LC174
- Zoro # G7116505
- Country of Origin United States
- Category Steel Stock
Dimensions
Length | 24 in |
Width | 7 in |
Length Tolerance | +0.1875 in/+0.375 in |
Width Tolerance | +0.005 in/-0.000 in |
Overall Length | 24 in |
Overall Width | 7 in |
Description
LC Tool Steel Plate, Brinell Hardness 168, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Tempered, Includes Material Certificate Yes, Length Tolerance +0.1875 in/+0.375 in, Material Tool Steel, Material Grade LC, Mechanical Finish Precision Ground, Overall Length 24 in, Overall Width 7 in, Rockwell Hardness B71, Shape Rectangular Bar, Standards AISI C-1018, ASTM A1018, FEDERAL 635, UNS G10180, System of Measurement Inch, Tensile Strength 65,000 psi, Thickness 1 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Tube Stock 2 ft L (BULK-RPT-PVC-27)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/4 in Thick, Black (CCE251/4X150T)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1/4 in Dia. (BULK-PR-PTFE-32)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Charcoal (ZUSA-XPE-39)
- ZORO SELECT Oil Hard Flat Stock, O1, 1 In Wx36 In L (O11816)
- ZORO SELECT Oil Hard Flat Stock, O1, 3/4 In Wx36 In L (O1316346)
- ZORO SELECT Air Hard Flat Stock, A2, 5/8In Wx18In L (A258588)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/2 In Wx36 In L (O1316126)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/4 In Wx36 In L (O114146)
- ZORO SELECT Air Hard Flat Stock, A2, 1In Wx18In L (A21418)
- ZORO SELECT Oil Hard Flat Stock, O1, 4In Wx36In L (O131646)
- Zoro Select Steel Stock