Shop All Steel Stock
Zoro Select
Low Carbon Flat Stock, 6In Wx24In L
Mfr # LC3464
Zoro # G6482752
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 24 in
- Hardness Scale 168 BHN Max
- Grade Low Carbon
- Finish RMS 45 Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LC3464
- Zoro # G6482752
- Country of Origin United States
- Category Steel Stock
Dimensions
Length | 24 in |
Width | 6 in |
Length Tolerance | +0.1875 in/+0.375 in |
Width Tolerance | +0.005/-0.000 in |
Overall Length | 24 in |
Overall Width | 6 in |
Nominal Size (WxL) | 6 in x 24 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.75 in, Thickness Tolerance +/-0.001 in, Overall Length 24 in, Overall Width 6 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Tempered, Mechanical Finish Precision Ground, Yield Strength 48,000 psi, Tensile Strength 65,000 psi, Brinell Hardness 168, Rockwell Hardness B71, Standards AISI C-1018, ASTM A1018, FEDERAL 635, UNS G10180, Appearance RMS 45 Max, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, Stl, 0.0250x2 ID, PK10 (24474)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A (BULK-RS-NHS70-862)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-5/8" Dia. (2XMH6)
- ZORO SELECT Wall Tile, Harmony, 24 in. L, PK5 (Wlaco-har306013)
- ZORO SELECT Low Carbon Flat Stock, 1/2In Wx24In L (LC14124)
- ZORO SELECT Low Carbon Flat Stock, 2 In Wx24 In L (LC1824)
- ZORO SELECT Low Carbon Flat Stock, 3/4 In Wx24 In L (LC14344)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/2 In Wx36 In L (O118126)
- ZORO SELECT Air Hard Flat Stock, A2, 5/8 In Wx36 In L (A218586)
- ZORO SELECT Oil Hard Flat Stock, O1, 3/4In Wx18In L (O118348)
- ZORO SELECT Air Hard Flat Stock, A2, 3/4In Wx18In L (A2316348)
- Zoro Select Steel Stock